Motion
415MFF

MRC (SKF)
415MFF

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041995
MFR #415MFF
Price$2,418.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
415MFF

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041995
MFR #415MFF

Mfr description
415 MFF BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,418.38/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    45 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    415 MFF BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 415MFF is a radial deep groove ball bearing with a 75 mm bore, straight bore, double shielded, 190 mm outside diameter, and 45 mm width, ideal for industrial applications requiring contamination protection.
  • Manufacturer Catalog Number
    415MFF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55300 lbf
  • Radial Static Load Capacity
    34400 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)