Motion
418M
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring
MI ITEM #00042007
MFR #418M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring
MI ITEM #00042007
MFR #418M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
418 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    3 mm
  • Max Rpm
    3000 rpm
  • Standards Met
    ABMA
  • Series
    400-M
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    44500 lbf
  • Radial Static Load Capacity
    47700 lbf
  • Manufacturer Catalog Number
    418M
  • UPC_NO
    097741010580
  • Weight
    23.00 lbs
  • Description
    418 M BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 418M Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, open closure, 225 mm outside diameter, and 54 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text