Motion
4105
Ball Thrust Bearing - Single-Direction, 25 mm Bore, 48 mm OD, 17 mm Width, Separable
Mi Item #00042038
MFR #4105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 25 mm Bore, 48 mm OD, 17 mm Width, Separable
Mi Item #00042038
MFR #4105

Mfr description
4105 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    48 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    5000 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    5850 lbf
  • Separable Or Banded
    Separable
  • Series
    4100
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802029345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)