Motion
4106-J
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 53 mm OD, 18 mm Width, Separable
MI ITEM #00042045
MFR #4106-J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 53 mm OD, 18 mm Width, Separable
MI ITEM #00042045
MFR #4106-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4106-J THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Sphered
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    5960 lbf
  • Max Rpm
    4700 rpm
  • Bearing Material
    Steel
  • Series
    4100
  • UPC_NO
    4054364117412
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text