Motion
4106-AW
Ball Thrust Bearing Washer - 30 mm ID, 67 mm OD, 7 mm Width
MI ITEM #00042048
MFR #4106-AW
List Price$148.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 30 mm ID, 67 mm OD, 7 mm Width
MI ITEM #00042048
MFR #4106-AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.67/each for your price

Overview

Mfr description
ESS.4106-AW

Specifications

  • Outside Diameter
    67 mm
  • Overall Width
    7 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Compatible Bearing Part Number
    4100
  • UPC_NO
    4012802029376
  • Bore Diameter
    30 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text