Motion
4107-AW
Ball Thrust Bearing Washer - 35 mm ID, 94 mm OD, 8 mm Width
Mi Item #00042055
MFR #4107-AW
Price$60.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 35 mm ID, 94 mm OD, 8 mm Width
Mi Item #00042055
MFR #4107-AW

Mfr description
ESS.4107-AW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.03/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    94 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    8 mm
  • Weight
    0.19 lbs

Details

  • Compatible Bearing Part Number
    4100
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    4012802029390
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)