Motion
4108
Ball Thrust Bearing - Single-Direction, 40 mm Bore, 64 mm OD, 21 mm Width, Separable
Mi Item #00042058
MFR #4108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 40 mm Bore, 64 mm OD, 21 mm Width, Separable
Mi Item #00042058
MFR #4108

Mfr description
4108 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    64 mm
  • Overall Width  
    21 mm
  • Weight
    0.59 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802029406
  • Max Rpm
    3800 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    38000 N
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)