Motion
4109-AW
Ball Thrust Bearing Washer - 53 mm ID, 78 mm OD, 8 mm Width
MI ITEM #00042069
MFR #4109-AW
Your Price$61.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 53 mm ID, 78 mm OD, 8 mm Width
MI ITEM #00042069
MFR #4109-AW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$61.00/each(List $70.15)

Overview

Mfr description
ESS.4109-AW

Specifications

  • Outside Diameter
    78 mm
  • Overall Width
    8 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Aligning Washer
  • Race Type
    Grooved
  • Compatible Bearing Part Number
    4100
  • UPC_NO
    4012802126129
  • Bore Diameter
    53 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text