Motion
4110
Ball Thrust Bearing - Single-Direction, 50 mm Bore, 78 mm OD, 25 mm Width, Separable
Mi Item #00042073
MFR #4110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 50 mm Bore, 78 mm OD, 25 mm Width, Separable
Mi Item #00042073
MFR #4110

Mfr description
EAKL.4110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    78 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.02 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    3100 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    12100 lbf
  • Separable Or Banded
    Separable
  • Series
    4100
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802605525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)