Motion
4125-AW
Ball Thrust Bearing Washer - 139 mm ID, 186 mm OD, 14 mm Width
MI ITEM #00042173
MFR #4125-AW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 139 mm ID, 186 mm OD, 14 mm Width
MI ITEM #00042173
MFR #4125-AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4125-AW THRUST WASHER

Specifications

  • Outside Diameter
    186 mm
  • Overall Width
    14 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Aligning Washer
  • Race Type
    Grooved
  • Compatible Bearing Part Number
    4100
  • Bore Diameter
    139 mm
  • Weight
    2.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text