Motion
908
Ball Thrust Bearing - Single-Direction, 40 mm Bore, 64 mm OD, 18 mm Width, Separable
MI ITEM #00042240
MFR #908
Price$69.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 40 mm Bore, 64 mm OD, 18 mm Width, Separable
MI ITEM #00042240
MFR #908

Mfr description
AKL.908-HLG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    64 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.56 lbs

Details

  • Bearing Material
    Steel
  • Description
    Medium cross section. Grooved race. Single direction. Available as self aligning 4100/4100AW series. Separable axial contact. Speed limit shown is for oil lubrication. Part numbers shown in bold may not be readily available, please call to check availability
  • Dynamic Load Capacity
    8540 lbf
  • Max Rpm
    3800 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    8540 lbf
  • Separable Or Banded
    Separable
  • Series
    900
  • Static Load Capacity
    17500 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364115432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)