Motion
911
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 88 mm OD, 24.50 mm Width, Separable
Mi Item #00042256
MFR #911
Price$124.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 88 mm OD, 24.50 mm Width, Separable
Mi Item #00042256
MFR #911

Mfr description
AKL.911
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.75/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    88 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    24.50 mm
  • Precision Rating
    Not Rated
  • Weight
    1.47 lbs

Details

  • Bearing Material
    Steel
  • Description
    Medium cross section. Grooved race. Single direction. Available as self aligning 4100/4100AW series. Separable axial contact. Speed limit shown is for oil lubrication. Part numbers shown in bold may not be readily available, please call to check availability
  • Dynamic Load Capacity
    15700 lbf
  • Max Rpm
    2800 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    15700 lbf
  • Separable Or Banded
    Separable
  • Series
    900
  • Static Load Capacity
    36000 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802031393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)