Motion
913
Ball Thrust Bearing - Single-Direction, 65 mm Bore, 100 mm OD, 27 mm Width, Separable
MI ITEM #00042270
MFR #913
Your Price$123.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 65 mm Bore, 100 mm OD, 27 mm Width, Separable
MI ITEM #00042270
MFR #913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.62/each(List $142.16)

Overview

Mfr description
AKL.913

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Static Load Capacity
    36000 lbs
  • Dynamic Load Capacity
    14800 lbf
  • Radial Dynamic Load Capacity
    66000 N
  • Max Rpm
    2400 rpm
  • Bearing Material
    Steel
  • Series
    900
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802031423
  • UPC_NO
    4054362013525
  • Description
    Medium cross section. Grooved race. Single direction. Available as self aligning 4100/4100AW series. Separable axial contact. Speed limit shown is for oil lubrication. Part numbers shown in bold may not be readily available, please call to check availability
  • Weight
    1.95 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text