Motion
921
Ball Thrust Bearing - Single-Direction, 105 mm Bore, 155 mm OD, 40 mm Width, Separable
Mi Item #00042313
MFR #921
Price$487.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 105 mm Bore, 155 mm OD, 40 mm Width, Separable
Mi Item #00042313
MFR #921

Mfr description
AKL.921
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.16/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    155 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    6.63 lbs

Details

  • Bearing Material
    Steel
  • Description
    Medium cross section. Grooved race. Single direction. Available as self aligning 4100/4100AW series. Separable axial contact. Speed limit shown is for oil lubrication. Part numbers shown in bold may not be readily available, please call to check availability
  • Dynamic Load Capacity
    38000 lbf
  • Max Rpm
    1500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    38000 lbf
  • Separable Or Banded
    Separable
  • Series
    900
  • Static Load Capacity
    99000 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802031492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)