Motion
928-M
Ball Thrust Bearing - Single-Direction, 140 mm Bore, 200 mm OD, 52 mm Width, Separable
MI ITEM #00042335
MFR #928-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 140 mm Bore, 200 mm OD, 52 mm Width, Separable
MI ITEM #00042335
MFR #928-M

Mfr description
AKL.928-M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    200 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    52 mm
  • Precision Rating
    Not Rated
  • Weight
    16.42 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Bronze
  • Max Rpm
    1200 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    53000 lbf
  • Separable Or Banded
    Separable
  • Series
    900
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802031539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)