Motion
1200-TVH
Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, C0
MI ITEM #00042349
MFR #1200-TVH
Your Price$52.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, C0
MI ITEM #00042349
MFR #1200-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.68/each(List $73.76)

Overview

Mfr description
1200-TVH
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    30000 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.6 mm
  • Series
    12
  • Standards Met
    DIN 630
  • UPC_NO
    4012801024853
  • Weight
    0.07 lbs
  • Description
    1200-TVH
  • Manufacturer Catalog Number
    1200-TVH
  • Radial Dynamic Load Capacity
    5700 N
  • Radial Static Load Capacity
    1180 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1200-TVH Self-Aligning Ball Bearing with 10 mm bore, straight open type, 30 mm OD, and 9 mm width for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text