Motion
1200

NTN
1200

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, CN
MI ITEM #00042353
MFR #1200
Your Price$56.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1200

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, CN
MI ITEM #00042353
MFR #1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.76/each(List $65.27)

Overview

Mfr description
1200 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    28000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Series
    12
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359512946
  • UPC_NO
    4547359512946
  • Weight
    0.071 lb
  • Description
    1200 BALL BRG
  • Manufacturer Catalog Number
    1200
  • Radial Dynamic Load Capacity
    1250 lbf
  • Radial Static Load Capacity
    268 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1200 Self-Aligning Ball Bearing with 10 mm bore, straight open type, 30 mm OD, and 9 mm width for compact devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text