Motion
1202TN
Self-Aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 11 mm Width, Open, C0
Mi Item #00042372
MFR #1202TN
Price$90.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 11 mm Width, Open, C0
Mi Item #00042372
MFR #1202TN

Mfr description
1202 TN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.92/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .6 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.09 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1202 TN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    1202TN Bearing features 15 mm straight bore, open closure, 35 mm OD, 11 mm width; suited for moderate rotary systems.
  • Manufacturer Catalog Number
    1202TN
  • Manufacturer Upc Number
    029176071492
  • Max Rpm
    26000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7600 N
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)