1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
1205
Self-Aligning Ball Bearing - Straight, Open
MI ITEM #
00042418
MFR #
1205
Your Price
$61.61
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 1205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
1205
Self-Aligning Ball Bearing - Straight, Open
MI ITEM #
00042418
MFR #
1205
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$61.61
/each
(List
$85.02
)
Qty
Add to Cart
Overview
Mfr description
1205 BRG
Specifications
Bore Type
Straight
Bore Diameter
25 mm
Outside Diameter
52 mm
Overall Width
15 mm
Closure Type
Open
Snap Ring Included
Without Snap Ring
Product Type
Self-Aligning Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data