Motion
1205

NTN
1205

Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width, Open, CN
Mi Item #00042420
MFR #1205
Price$84.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1205

Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width, Open, CN
Mi Item #00042420
MFR #1205

Mfr description
1205 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Class 0
  • Weight
    0.291 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1205 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    1205 Bearing features 25 mm straight bore, open closure, 52 mm OD, 15 mm width; designed for light to medium applications.
  • Manufacturer Catalog Number
    1205
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359254822
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2740 lbf
  • Radial Static Load Capacity
    740 lbf
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359254822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)