Motion
1205KTN
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 15 mm Width, Open, C3
MI ITEM #00042428
MFR #1205KTN
Price$88.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 15 mm Width, Open, C3
MI ITEM #00042428
MFR #1205KTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Phenolic Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1205KTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1205KTN Self-Aligning Ball Bearing offers 25 mm tapered 1:12 bore, open closure, 52 mm OD, 15 mm width; built for precise rotary devices.
  • Manufacturer Catalog Number
    1205KTN
  • Manufacturer Upc Number
    029176071546
  • Max Rpm
    16000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12600 N
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071546

Overview

Mfr description
1205KTN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text