Motion
1206KTN
Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 16 mm Width, Open, C0
Mi Item #00042450
MFR #1206KTN
Price$115.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 16 mm Width, Open, C0
Mi Item #00042450
MFR #1206KTN

Mfr description
1206KTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.46 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Phenolic Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1206KTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    1206KTN Self-Aligning Ball Bearing has 30 mm tapered 1:12 bore, open closure, 62 mm OD, 16 mm width; perfect for factory applications.
  • Manufacturer Catalog Number
    1206KTN
  • Manufacturer Upc Number
    029176071560
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)