Motion
1207KTN
Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 17 mm Width, Open, C0
Mi Item #00042482
MFR #1207KTN
Price$118.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 17 mm Width, Open, C0
Mi Item #00042482
MFR #1207KTN

Mfr description
1207KTN BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.91/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.68 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Synthetic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1207KTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 1207KTN is a self-aligning ball bearing with a 35mm tapered 1:12 bore, open design, and 72mm OD, suited for agricultural machinery.
  • Manufacturer Catalog Number
    1207KTN
  • Manufacturer Upc Number
    029176071584
  • Max Rpm
    10000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1620 kg
  • Radial Static Load Capacity
    520 kg
  • Seal Type
    Open
  • Series
    1200K
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)