Motion
1208TN
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, Open, C0
MI ITEM #00042503
MFR #1208TN
Price$113.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, Open, C0
MI ITEM #00042503
MFR #1208TN

Mfr description
1208 TN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.56/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.88 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1208 TN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    1208TN Bearing includes 40 mm straight bore, open closure, 80 mm OD, 18 mm width; ideal for medium-load applications.
  • Manufacturer Catalog Number
    1208TN
  • Manufacturer Upc Number
    029176071591
  • Max Rpm
    10000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    20000 N
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071591

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)