Motion
1210-TVH
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C0
MI ITEM #00042557
MFR #1210-TVH
Price$187.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C0
MI ITEM #00042557
MFR #1210-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$187.04/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    1.16 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1210-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1210-TVH Self-Aligning Ball Bearing with 50 mm bore, straight open closure, 90 mm OD, and 20 mm width suitable for general machines.
  • Manufacturer Catalog Number
    1210-TVH
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    22900 N
  • Radial Static Load Capacity
    8000 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159050

Overview

Mfr description
1210-TVH SELF-ALIGNING BALL BRG
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text