Motion
1210E
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C0
MI ITEM #00042560
MFR #1210E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C0
MI ITEM #00042560
MFR #1210E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1210E BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Series
    1200
  • UPC_NO
    097741036924
  • Weight
    1.11 lbs
  • Description
    1210E BRG
  • Manufacturer Catalog Number
    1210E
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1210E Bearing provides 50 mm straight bore, open closure, 90 mm OD, 20 mm width; ideal for manufacturing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text