Motion
1211-TVH
Self-Aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width, Open, C0
MI ITEM #00042582
MFR #1211-TVH
Price$228.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width, Open, C0
MI ITEM #00042582
MFR #1211-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.52/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    1.55 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1211-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1211-TVH straight bore Self-Aligning Ball Bearing with 55 mm bore, open type, 100 mm OD, and 21 mm width.
  • Manufacturer Catalog Number
    1211-TVH
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    27000 N
  • Radial Static Load Capacity
    9900 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327521026

Overview

Mfr description
1211-TVH
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text