Motion
1211KJ
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open, C0
MI ITEM #00042595
MFR #1211KJ
Your Price$206.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open, C0
MI ITEM #00042595
MFR #1211KJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$206.97/each(List $248.36)

Overview

Mfr description
1211K BRG (STEEL CAGE)

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    7500 rpm
  • Cage Material
    Steel Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    1.5 mm
  • Series
    1200
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176027062
  • UPC_NO
    029176027062
  • Weight
    0.67 lbs
  • Description
    1211K BRG (STEEL CAGE)
  • Manufacturer Catalog Number
    1211KJ
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    26900 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1211KJ Self-Aligning Ball Bearing has 55 mm tapered 1:12 bore, open closure, 100 mm OD, 21 mm width; designed for rotary shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text