Motion
BRG1211K.C3

DODGE
BRG1211K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open
Mi Item #00042604
MFR #BRG1211K.C3
Price$484.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1211K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open
Mi Item #00042604
MFR #BRG1211K.C3

Mfr description
1211 K C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.45/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    1211 K C3 BRG
  • Long Description
    052639 BRG 1211K.C3 has 55 mm tapered 1:12 bore, open design, 100 mm OD, and 21 mm width.
  • Manufacturer Catalog Number
    052639
  • Manufacturer Upc Number
    782475920679
  • Material
    052639
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475920679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)