Motion
1211KTNC3
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open, C3
Mi Item #00042607
MFR #1211KTNC3
Price$248.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open, C3
Mi Item #00042607
MFR #1211KTNC3

Mfr description
1211 K C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.36/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.477 lbs, 0.67 kg

Details

  • Ball Retainer Material
    TN/TNG/TNH
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1211 K C3 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing has 55 mm bore, tapered 1:12 bore type, open closure, 100 mm OD, and 21 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1211KTNC3
  • Manufacturer Upc Number
    029176409547
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    26900 N, 6047.36 lbf
  • Radial Static Load Capacity
    10000 N, 2248.09 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)