Motion
1214J
Self-aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width, Open, C0
Mi Item #00042676
MFR #1214J
Price$351.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width, Open, C0
Mi Item #00042676
MFR #1214J

Mfr description
1214J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.95/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.76 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1214J BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 70 mm bore, open closure, 125 mm outside diameter, and 24 mm width for precise alignment.
  • Manufacturer Catalog Number
    1214J
  • Manufacturer Upc Number
    029176030666
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    13800 N, 3102.4 lbf
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)