Motion
1214 ETN9

SKF
1214 ETN9

Self-Aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width, Open, CN
MI ITEM #00042679
MFR #1214 ETN9
Price$311.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1214 ETN9

Self-Aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width, Open, CN
MI ITEM #00042679
MFR #1214 ETN9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$311.40/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    0.9449 in / 24 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    2.78 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1214 ETN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    1214 ETN9 Self-Aligning Ball Bearing with 70 mm straight bore, open closure, 125 mm OD, 24 mm width; suitable for medium industrial use.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1214 ETN9
  • Max Rpm
    7000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    8040 lbf
  • Radial Static Load Capacity
    3280 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577746214

Overview

Mfr description
1214 ETN9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text