Motion
1215J
Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, C0
MI ITEM #00042694
MFR #1215J
List Price$461.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, C0
MI ITEM #00042694
MFR #1215J

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$461.92/each for your price

Overview

Mfr description
1215J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    5300 rpm
  • Cage Material
    Steel Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    1.5 mm
  • Series
    1200
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176030673
  • UPC_NO
    029176030673
  • Weight
    3.04 lbs
  • Description
    1215J BRG
  • Manufacturer Catalog Number
    1215J
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    39000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing features a straight 75 mm bore, open closure, 130 mm outside diameter, and 25 mm width for durable use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text