Motion
1215KJ
Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open, C0
MI ITEM #00042705
MFR #1215KJ
Price$408.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open, C0
MI ITEM #00042705
MFR #1215KJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$408.18/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    3.04 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1215KJ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing has a tapered 1:12 75 mm bore, open closure, 130 mm outside diameter, and 25 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    1215KJ
  • Manufacturer Upc Number
    029176030680
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    39000 N
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030680

Overview

Mfr description
1215KJ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text