Motion
1216J
Self-Aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width, Open, C0
MI ITEM #00042718
MFR #1216J
Your Price$462.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width, Open, C0
MI ITEM #00042718
MFR #1216J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$462.11/each(List $554.54)

Overview

Mfr description
1216J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    5000 rpm
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Outer Ring Width
    26 mm
  • Fillet Radius
    2 mm
  • Series
    1200
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176030697
  • UPC_NO
    029176030697
  • Weight
    3.64 lbs
  • Description
    1216J BRG
  • Manufacturer Catalog Number
    1216J
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    4100 kg
  • Radial Static Load Capacity
    1730 kg
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 1216J is a self-aligning ball bearing with an 80mm straight bore, open design, and 140mm OD, suited for heavy-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text