Motion
1217-TVH
Self-Aligning Ball Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, Open, C0
Mi Item #00042736
MFR #1217-TVH
Price$644.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, Open, C0
Mi Item #00042736
MFR #1217-TVH

Mfr description
1217-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.93/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    4.55 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1217-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1217-TVH Bearing offers 85 mm straight bore, open closure, 150 mm OD, 28 mm width; suited for mid-size machinery.
  • Manufacturer Catalog Number
    1217-TVH
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    49500 N
  • Radial Static Load Capacity
    20600 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801025119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)