Motion
1220J
Self-Aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, Open, C0
MI ITEM #00042784
MFR #1220J
List Price$1,183.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, Open, C0
MI ITEM #00042784
MFR #1220J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,183.09/each for your price

Overview

Mfr description
1220J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    3800 rpm
  • Cage Material
    Steel Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    2.1 mm
  • Series
    1200
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176030758
  • UPC_NO
    029176030758
  • Weight
    8.16 lbs
  • Description
    1220J BRG
  • Manufacturer Catalog Number
    1220J
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    69500 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 100 mm bore, open closure, 180 mm outside diameter, and 34 mm width for heavy industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text