Motion
1222J
Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, C0
MI ITEM #00042805
MFR #1222J
Price$1,387.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, C0
MI ITEM #00042805
MFR #1222J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,387.43/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    11.31 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1222J BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 110 mm bore, open closure, 200 mm outside diameter, and 38 mm width for large machinery.
  • Manufacturer Catalog Number
    1222J
  • Manufacturer Upc Number
    029176030772
  • Max Rpm
    3400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    87000 N
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030772

Overview

Mfr description
1222J BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text