Motion
1226-M
Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width, Open, C0
MI ITEM #00042813
MFR #1226-M
Your Price$4,957.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width, Open, C0
MI ITEM #00042813
MFR #1226-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,957.69/each(List $5,949.23)

Overview

Mfr description
1226-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    4500 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.5 mm
  • Series
    12
  • Standards Met
    DIN 630
  • UPC_NO
    4012801471091
  • Weight
    19.23 lbs
  • Description
    1226-M
  • Manufacturer Catalog Number
    1226-M
  • Radial Dynamic Load Capacity
    125000 N
  • Radial Static Load Capacity
    55000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1226-M Bearing provides 130 mm straight bore, open closure, 230 mm OD, 46 mm width; engineered for large load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text