Motion
1301-TVH
Self-Aligning Ball Bearing - Straight, 12 mm ID, 37 mm OD, 12 mm Width, Open, C0
Mi Item #00042820
MFR #1301-TVH
Price$111.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 12 mm ID, 37 mm OD, 12 mm Width, Open, C0
Mi Item #00042820
MFR #1301-TVH

Mfr description
1301-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.44/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.15 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1301-TVH
  • Internal Clearance
    C0
  • Long Description
    1301-TVH Bearing features 12 mm straight bore, open closure, 37 mm OD, 12 mm width; perfect for compact equipment.
  • Manufacturer Catalog Number
    1301-TVH
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801472012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)