Motion
1222-M
Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, C0
MI ITEM #00042826
MFR #1222-M
Your Price$1,974.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, C0
MI ITEM #00042826
MFR #1222-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,974.66/each(List $2,270.86)

Overview

Mfr description
1222-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    5000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.1 mm
  • Series
    12
  • Standards Met
    DIN 630
  • UPC_NO
    4012801471077
  • Weight
    11.77 lbs
  • Description
    1222-M
  • Manufacturer Catalog Number
    1222-M
  • Radial Dynamic Load Capacity
    89000 N
  • Radial Static Load Capacity
    38000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1222-M Bearing offers 110 mm straight bore, open closure, 200 mm OD, 38 mm width; built for heavy industrial machines.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text