Motion
1303-TVH
Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 14 mm Width, Open, C0
MI ITEM #00042846
MFR #1303-TVH
Price$116.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 14 mm Width, Open, C0
MI ITEM #00042846
MFR #1303-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.99/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    1303
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1303-TVH offers 17 mm straight bore, open closure, 47 mm OD, and 14 mm width for machinery.
  • Manufacturer Catalog Number
    1303-TVH
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12900 N
  • Radial Static Load Capacity
    3150 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801472166

Overview

Mfr description
1303-TVH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text