Motion
1303TN
Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 14 mm Width, Open, C0
MI ITEM #00042849
MFR #1303TN
Your Price$110.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 14 mm Width, Open, C0
MI ITEM #00042849
MFR #1303TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.65/each(List $127.25)

Overview

Mfr description
1303 TN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    18000 rpm
  • Cage Material
    Phenolic Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    1 mm
  • Series
    1300
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176071706
  • UPC_NO
    029176071706
  • Weight
    0.26 lbs
  • Description
    1303 TN BRG
  • Manufacturer Catalog Number
    1303TN
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    13000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has a straight 17 mm bore, open closure, 47 mm outside diameter, and 14 mm width ideal for precision components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text