Motion
1304-K-TVH-C3

FAG (SCHAEFFLER)
1304-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 20 mm ID, 52 mm OD, 15 mm Width, Open, C3
Mi Item #00042866
MFR #1304-K-TVH-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1304-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 20 mm ID, 52 mm OD, 15 mm Width, Open, C3
Mi Item #00042866
MFR #1304-K-TVH-C3

Mfr description
1304-K-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.35 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1304-K-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1304-K-TVH-C3 Bearing features 20 mm tapered 1:12 bore, open closure, 52 mm OD, 15 mm width; used in precision applications.
  • Manufacturer Catalog Number
    1304-K-TVH-C3
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12700 N
  • Radial Static Load Capacity
    3300 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801472210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)