Motion
1305-TVH
Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 17 mm Width, Open, C0
Mi Item #00042873
MFR #1305-TVH
Price$155.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 17 mm Width, Open, C0
Mi Item #00042873
MFR #1305-TVH

Mfr description
1305-TVH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.29/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.57 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1305-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1305-TVH Self-Aligning Ball Bearing with 25 mm bore, straight open closure, 62 mm OD, and 17 mm width.
  • Manufacturer Catalog Number
    1305-TVH
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    18300 N
  • Radial Static Load Capacity
    4950 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327521255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)