Motion
1305-K-TVH-C3

FAG (SCHAEFFLER)
1305-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open, C3
Mi Item #00042884
MFR #1305-K-TVH-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1305-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open, C3
Mi Item #00042884
MFR #1305-K-TVH-C3

Mfr description
1305-K-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.55 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1305-K-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1305-K-TVH-C3 Self-Aligning Ball Bearing features 25 mm tapered 1:12 bore, open closure, 62 mm OD, 17 mm width; built for precision shafts.
  • Manufacturer Catalog Number
    1305-K-TVH-C3
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    18300 N
  • Radial Static Load Capacity
    4950 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 5415, DIN 630
  • UPC_NO
    4012801159289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)