Motion
1306 ETN9

SKF
1306 ETN9

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, Open, CN
MI ITEM #00042900
MFR #1306 ETN9
Price$178.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1306 ETN9

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, Open, CN
MI ITEM #00042900
MFR #1306 ETN9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$178.06/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.748 in / 19 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.88 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1306 ETN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    1306 ETN9 Self-Aligning Ball Bearing offers 30 mm straight bore, open closure, 72 mm OD, 19 mm width, perfect for medium industrial loads.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1306 ETN9
  • Max Rpm
    13000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5060 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576626302

Overview

Mfr description
1306 ETN9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text