Motion
1306-K-TVH-C3

FAG (SCHAEFFLER)
1306-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 72 mm OD, 19 mm Width, Open, C3
MI ITEM #00042905
MFR #1306-K-TVH-C3
List Price$190.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1306-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 72 mm OD, 19 mm Width, Open, C3
MI ITEM #00042905
MFR #1306-K-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.36/each for your price

Overview

Mfr description
1306-K-TVH-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    11000 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    13
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159319
  • Weight
    0.84 lbs
  • Description
    1306-K-TVH-C3
  • Manufacturer Catalog Number
    1306-K-TVH-C3
  • Radial Dynamic Load Capacity
    21700 N
  • Radial Static Load Capacity
    6300 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1306-K-TVH-C3 tapered bearing with 30 mm bore, open design, 72 mm OD, and 19 mm width for light machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text