Motion
1307-TVH
Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, Open, C0
MI ITEM #00042918
MFR #1307-TVH
Your Price$191.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, Open, C0
MI ITEM #00042918
MFR #1307-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.09/each(List $219.75)

Overview

Mfr description
1307-TVH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    9500 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Series
    13
  • Standards Met
    DIN 630
  • UPC_NO
    4012801024990
  • Weight
    1.12 lbs
  • Description
    1307-TVH
  • Manufacturer Catalog Number
    1307-TVH
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    7800 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1307-TVH has 35 mm straight bore, open type, 80 mm OD, and 21 mm width for general use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text