Motion
1307 EKTN9

SKF
1307 EKTN9

Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 80 mm OD, 21 mm Width, Open, CN
Mi Item #00042930
MFR #1307 EKTN9
Price$190.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1307 EKTN9

Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 80 mm OD, 21 mm Width, Open, CN
Mi Item #00042930
MFR #1307 EKTN9

Mfr description
1307 EKTN9 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    0.8268 in / 21 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.14 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1307 EKTN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    1307 EKTN9 Self-Aligning Ball Bearing with 35 mm tapered 1:12 bore, open design, 80 mm OD, and 21 mm width.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1307 EKTN9
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5960 lbf
  • Radial Static Load Capacity
    1910 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576635588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)